Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1/4x1 1/2
Mfr # 793MR7
Zoro # G708661876
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Pipe Weld Type Electric Resistance Weld
- Side B Connection Type Unthreaded
- Thread Configuration Threaded on One End
- Nominal Pipe Size 1/4 in
Product Information
- Brand Zoro Select
- MFR # 793MR7
- Zoro # G708661876
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1/4 in |
Overall Length | 1 1/2 in |
Outside Diameter | 35/64 in |
Details
Item | Nipple |
Standards | ASTM A733 |
Pipe Weld Type | Electric Resistance Weld |
Side B Connection Type | Unthreaded |
Thread Configuration | Threaded on One End |
Side A Connection Type | Threaded |
Wall Thickness | 0.088 in |
Maximum Operating Temperature | 350 Degrees F |
Material Grade | Grade B |
Schedule | Schedule 40 |
Metal Pipe Construction | Welded |
Material | Steel |
Side A Gender | Male |
Finish/Coating | Black |
Fitting Compatibility | Schedule 40 |
Application | Air, Natural Gas, Non-Potable Water |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Manufacture Location | Globally Sourced |
Maximum Steam Pressure | 150 psi @ 350 Degrees F |
Side A Thread Type | NPT |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 5-1/2" BRASS NIPPLE (311-069)
- ZORO SELECT Cap, Aluminum, 1 1/4 in, Class 150, FNPT (ZUSA-PF-9562)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009LF 24/DC)
- TOTO Aerator Nozzle Oberon1H1.5Gpmcoin Slot (THP5062)
- ZORO SELECT 3/8" Black Forged Steel 90 Degree Elbow (1MMU3)
- ZORO SELECT 5" Black Steel Blind Flange (FLCS1RFBL500)
- ZORO SELECT 1" x 1/4" Malleable Iron Hex Bushing Class 150 (0818906851)
- ZORO SELECT 3/8" Malleable Iron Coupling Class 150 (5P551)
- ZORO SELECT Reducer, 150, 1 In. x 3/8 In. (783Y89)
- ZORO SELECT 3/8" Steel Merchant Coupling Class 150 (71102)
- ZORO SELECT Wye, Cast Iron, 3 in Pipe Size, Socket (221318)
- Zoro Select Black Pipe Fittings