Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1/2x16
Mfr # 793M99
Zoro # G608662164
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Maximum Steam Pressure 150 psi @ 350 Degrees F
- Maximum Operating Pressure 300 psi @ 150 Degrees F
- Side A Connection Type Threaded
- Side B Gender Male
Product Information
- Brand Zoro Select
- MFR # 793M99
- Zoro # G608662164
- Country of Origin Viet Nam
- Category Black Pipe Fittings
Dimensions
Overall Length | 16 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 27/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Trim Plate, Triple Hole Faucet, Chrome (ETF-578-A)
- MOEN Robe Hook Bn Banbury (Y2603BN)
- ZORO SELECT PVC Flange, Spigot, 3/4 in Pipe Size (856-007)
- PARKER 90 Street Elbow, Brass, 1/2 x 3/8 in (1202P-8-6)
- ZORO SELECT Black Nipple, Welded, 1/4x1 (793MR6)
- ZORO SELECT 1" Male NPT Carbon Steel Hex Head Bull Plug (0338203680)
- ZORO SELECT 2" x 1/2" Male NPT x Male NPT Steel Extra Heavy Swage Nipple (0338025901)
- ZORO SELECT Reducing Tee, Galv Iron, 1-1/2x1/2x1-1/2 (783YF3)
- ZORO SELECT 2-1/2" x 2" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNH9)
- ZORO SELECT 1/2" Female NPT Malleable Iron Cap Class 300 (1LBZ6)
- ZORO SELECT 4" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-916BC)
- Zoro Select Black Pipe Fittings