Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1 1/2x16
Mfr # 793ME3
Zoro # G108662206
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Metal Pipe Construction Welded
- Maximum Operating Temperature 350 Degrees F
- Thread Configuration Threaded on Both Ends
- Wall Thickness 0.145 in
Product Information
- Brand Zoro Select
- MFR # 793ME3
- Zoro # G108662206
- Country of Origin Viet Nam
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 1 29/32 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Wes36 Hanger Bracket Wes2000 (0372022)
- WORLDWIDE SOURCING Strainer Bath-Wash Tub 1-3/8 (PMB-144)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH5)
- NIBCO 1-1/2 in. CPVC CTS Slip x MIPT Adapter Fitting (I4704112)
- ZORO SELECT 1" Malleable Iron Cross Class 150 (6KJ36)
- ZORO SELECT 1-1/2" x 1-1/4" Malleable Iron Reducing Coupling (4316001452)
- ZORO SELECT 1/2" Malleable Iron 90 Degree Street Elbow Class 300 (1LBW5)
- ZORO SELECT 1/2" x 1/4" Black Forged Steel Reducer Class 3000 (1MNG8)
- ZORO SELECT Reducer, 150, 1 In. x 3/8 In. (783Y89)
- ZORO SELECT Reducer, 150, 2 In. x 1/2 In. (783Y92)
- ZORO SELECT 3" x 1" Malleable Iron Reducer Class 150 (2WU64)
- Zoro Select Black Pipe Fittings