Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 3XCLOSE
Mfr # 793N75
Zoro # G808662278
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Fitting Compatibility Schedule 80
- Wall Thickness 0.3 in
- Side A Thread Type NPT
- Finish/Coating Black
Product Information
- Brand Zoro Select
- MFR # 793N75
- Zoro # G808662278
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 3 in |
Outside Diameter | 3 1/2 in |
Overall Length | 2 5/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 2 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Gx 3/4Hp Grbg Disposal (GXS75C)
- ZURN Battery Powered Gooseneck Sensor Faucet W/'Aca' (Z6922-XL-ACA)
- WATTS Dual Check with Atmospheric Vent (LFN9-3/8)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 1/2 in x 1 1/4 in Pipe Size (1436169)
- ZORO SELECT 90 Bend, Cast Iron, 1 1/2 in, Socket (220188)
- ZORO SELECT 1/2" Black Forged Steel Union Class 3000 (1MNC9)
- ZORO SELECT 3/8" Malleable Iron Union Class 300 (1LCA4)
- ZORO SELECT 1/2" Steel Merchant Coupling Class 150 (71103)
- ZORO SELECT 1/8" Malleable Iron Union Class 150 (5P588)
- ZORO SELECT 3" Black Forged Steel Union (1MND7)
- ANVIL 1/4" Malleable Iron Coupling Class 300 (0310538004)
- Zoro Select Fittings