Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 3/8 x72
Mfr # 793N85
Zoro # G908662192
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Schedule Schedule 80
- Metal Pipe Construction Seamless
- Manufacture Location Globally Sourced
- Wall Thickness 0.126 in
Product Information
- Brand Zoro Select
- MFR # 793N85
- Zoro # G908662192
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 72 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 43/64 in |
Details
Item | Nipple |
Standards | ASTM A733 |
Schedule | Schedule 80 |
Metal Pipe Construction | Seamless |
Manufacture Location | Globally Sourced |
Wall Thickness | 0.126 in |
Fitting Compatibility | Schedule 80 |
Maximum Operating Pressure | 2000 psi @ 150 Degrees F |
Side A Connection Type | Unthreaded |
Maximum Operating Temperature | 550 Degrees F |
Material Grade | Grade B |
Material | Steel |
Minimum Operating Temperature | -20 Degrees F |
Application | Air, Natural Gas, Non-Potable Water |
Finish/Coating | Black |
Thread Configuration | Unthreaded |
Maximum Steam Pressure | 300 psi @ 550 Degrees F |
Side B Connection Type | Unthreaded |
Pipe Material | Black Steel |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 72 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 265-48642-00 Osp-Kit-Element (265-48642-)
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2234.001.020)
- AIRWAY 3/8" Flare x JIC 316 SS Tube Sleeve (0319-06SS)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI010823S-PK10)
- ZORO SELECT 4" x 3" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-900BC)
- ZORO SELECT Socket x Socket Cast Iron No-Hub Running Trap Double Vent (ZFB222524)
- ZORO SELECT 1-1/2" x 1" Male NPT x Male NPT Carbon Steel Extra Heavy Concentric Swage Nipple (0338025703)
- ZORO SELECT Black Nipple, Welded, 1/8x8 (793MR3)
- ZORO SELECT 2" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Class 300 (5PAK9)
- ZORO SELECT 1-1/2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P525)
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008C)
- Zoro Select Black Pipe Fittings