Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 3 x 72
Mfr # 793NA7
Zoro # G608662317
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Material Steel
- Outside Diameter 3 1/2 in
- Maximum Steam Pressure 300 psi @ 550 Degrees F
- Application Air, Natural Gas, Non-Potable Water
Product Information
- Brand Zoro Select
- MFR # 793NA7
- Zoro # G608662317
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 3 in |
Overall Length | 72 in |
Details
Item | Nipple |
Standards | ASTM A733 |
Material | Steel |
Maximum Steam Pressure | 300 psi @ 550 Degrees F |
Application | Air, Natural Gas, Non-Potable Water |
Metal Pipe Construction | Seamless |
Maximum Operating Temperature | 550 Degrees F |
Maximum Operating Pressure | 2000 psi @ 150 Degrees F |
Side B Connection Type | Unthreaded |
Finish/Coating | Black |
Minimum Operating Temperature | -20 Degrees F |
Manufacture Location | Globally Sourced |
Wall Thickness | 0.3 in |
Schedule | Schedule 80 |
Material Grade | Grade B |
Thread Configuration | Unthreaded |
Side A Connection Type | Unthreaded |
Fitting Compatibility | Schedule 80 |
Pipe Material | Black Steel |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 72 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 304/304L Welded (932)
- ZORO SELECT Hex Hanger with Grommets, 3/4 In. (E24.75)
- SPEAKMAN S-2764-E2 Lura 15in. Rain Shower 2.0 GPM in Polished Chrome (S-2764-E2)
- DIAL MFG Overflow Nyl Drain Kit (9244)
- ZORO SELECT 1" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ36)
- ZORO SELECT Flange, Steel, Socket Weld, 4" Pipe Size (BULK-PF-529)
- ZORO SELECT 1" x 1" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P492)
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC6)
- ZORO SELECT 1-1/4" x 1" Male Threaded x Male Threaded Carbon Steel Swage Nipple Class STD (2494533301)
- ZORO SELECT Socket Cast Iron No Hub Blind Plug (222492)
- ANVIL 1-1/2" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000 (0361111404)
- Zoro Select Black Pipe Fittings