Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 1x20
Mfr # 793PV5
Zoro # G308661795
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side A Thread Type NPT
- Minimum Operating Temperature -20 Degrees F
- Nominal Pipe Size 1 in
- Thread Configuration Threaded on Both Ends
Product Information
- Brand Zoro Select
- MFR # 793PV5
- Zoro # G308661795
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1 in |
Overall Length | 20 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Flexible Hose Assembly, 3/8 In, 24 In L (4DXV7)
- METAL FAB Waterheater Vent Pipe, 36In L, 3In Dia. (RTG20251GD)
- FLEXTRON Gas Line Hose 1/2'' O.D.x18'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-18A)
- JAY R. SMITH MANUFACTURING 2" Pipe Dia. Cast Bronze Plug Cleanouts (4470T02)
- ZORO SELECT 2" Female NPT Malleable Iron Cap Class 150 (5P539)
- ZORO SELECT 2" Malleable Iron Tee Class 300 (4316002764)
- ZORO SELECT 1-1/2" Welded Black Steel Slip On Flange Class 150 (FLCS1RFSO112)
- ZORO SELECT Flange, Steel, Threaded, 2 in Pipe Size (BULK-PF-490)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221338)
- ZORO SELECT 3" Malleable Iron Tee (4316002768)
- ZORO SELECT 1/8" Female NPT Black Forged Steel Cap Class 3000 (1MND8)
- Zoro Select Fittings