Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 1x14
Mfr # 793PV3
Zoro # G108662053
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Manufacture Location Globally Sourced
- Metal Pipe Construction Seamless
- Overall Length 14 in
- Fitting Compatibility Schedule 80
Product Information
- Brand Zoro Select
- MFR # 793PV3
- Zoro # G108662053
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 14 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Floor Mount Scullery Sink, Stainless Steel Bowl Size 20" x 30" (FC-3-2030-20RL-X)
- MOEN Loop Handlechrome(Laguna) (H520-CH)
- BONOMI 1-1/2" NPT Stainless Steel Spring Check Valve (S800-11/2)
- STEEL & OBRIEN 3" Tri-Clamp End x Hose Barb - 3.093" Long 304SS (14MPHR-3-304)
- ZORO SELECT Flange, Steel, Socket Weld, 1/2" Pipe Size (BULK-PF-521)
- ZORO SELECT 1-1/4" Malleable Iron 90 Degree Union Elbow Class 300 (4318000006)
- ZORO SELECT Reducer, 150, 2 In. x 1/2 In. (783Y92)
- ZORO SELECT 3/4" Malleable Iron Coupling Class 300 (1LBY6)
- ZORO SELECT 90 Short Sweep Bend, Cast Iron, 2 in (220462)
- ZORO SELECT 1/4" Malleable Iron Cap Class 300 (1LBZ4)
- LEGEND VALVE 2-1/2 X 2 BLACK RED. COUPLING (350-554C)
- Zoro Select Black Pipe Fittings