Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 1/8x36
Mfr # 793NC3
Zoro # G108662275
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side B Gender Male
- Side A Gender Male
- Material Steel
- Overall Length 36 in
Product Information
- Brand Zoro Select
- MFR # 793NC3
- Zoro # G108662275
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 36 in |
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SKH-3p-3963)
- CECILWARE Dipperwell Faucet (F-10)
- GRUVLOK Rigid Coupling, Ductile Iron, 2 1/2 in (0390211084)
- ANVIL 2" x 2" x 1" Malleable Iron Reducing Tee Class 150 (0310049200)
- ZORO SELECT No Hub Blind Plug, Cast Iron, 1 1/2 in (222480)
- ZORO SELECT 1-1/2" Black Forged Steel 90 Degree Street Elbow Class 3000 (1MMW1)
- ZORO SELECT 3" Malleable Iron 90 Degree Elbow Class 150 (2WJ98)
- ZORO SELECT Wye, Cast Iron, 1 1/2" Pipe Size, Socket (221312)
- ZORO SELECT 4" Malleable Iron Cap Class 150 (2WU81)
- ZORO SELECT 1-1/4" x 3/4" x 1-1/4" Malleable Iron Reducing Tee Class 150 (0810044008)
- LDR INDUSTRIES 310 F-1 FLANGE 1 BLACK FLOOR (501443)
- Zoro Select Fittings