Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 1/2x12
Mfr # 793PZ5
Zoro # G208661505
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Material Grade Grade B
- Thread Configuration Threaded on One End
- Maximum Steam Pressure 300 psi @ 550 Degrees F
- Minimum Operating Temperature -20 Degrees F
Product Information
- Brand Zoro Select
- MFR # 793PZ5
- Zoro # G208661505
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 27/32 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 12 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Brenham Shroud (1998-0)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 25PK (68CA-5-2)
- KOHLER Reveal Quiet-Close With Grip-Tigh (4009-0)
- DEARBORN BRASS Slip Tee 1-1/2" (8481)
- ZORO SELECT 4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (2WU38)
- ZORO SELECT 3" Black Forged Steel 45 Degree Elbow Class 3000 (1MNP5)
- ZORO SELECT 2" x 1-1/2" Malleable Iron Reducer Class 150 (5P576)
- ZORO SELECT 1" Malleable Iron Hex Locknut Class 150 (520-905HC)
- ZORO SELECT 1-1/2" Welded Black Steel Slip On Flange Class 150 (FLCS1RFSO112)
- ZORO SELECT 2" x 1" Plain Plain Carbon Steel Swage Nipple Class STD (3974533101)
- ZORO SELECT 2" x 3/4" Malleable Iron Reducer Class 300 (1XKU4)
- Zoro Select Black Pipe Fittings