Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 1 1/4 x36
Mfr # 793N94
Zoro # G908662246
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Outside Diameter 1 21/32 in
- Metal Pipe Construction Seamless
- Finish/Coating Black
- Side A Connection Type Unthreaded
Product Information
- Brand Zoro Select
- MFR # 793N94
- Zoro # G908662246
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 1 21/32 in |
Overall Length | 36 in |
Nominal Pipe Size | 1 1/4 in |
Details
Item | Nipple |
Standards | ASTM A733 |
Metal Pipe Construction | Seamless |
Finish/Coating | Black |
Side A Connection Type | Unthreaded |
Maximum Operating Temperature | 550 Degrees F |
Fitting Compatibility | Schedule 80 |
Wall Thickness | 0.191 in |
Material | Steel |
Application | Air, Natural Gas, Non-Potable Water |
Side B Connection Type | Unthreaded |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Pressure | 2000 psi @ 150 Degrees F |
Material Grade | Grade B |
Thread Configuration | Unthreaded |
Maximum Steam Pressure | 300 psi @ 550 Degrees F |
Manufacture Location | Globally Sourced |
Schedule | Schedule 80 |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 3" Flanged Cast Iron Swing Check Valve (2974-M 3)
- ZURN ADA Kits (Z8946-3-NT)
- ZURN Tc Up Lead Free 2" 975Xl2 (2-975XL2TCU)
- SHARKBITE PEX ADAPTER 1/2""FPT 10PK (UC072LFA10)
- ZORO SELECT 1/2" x 1/8" Malleable Iron Hex Bushing Class 150 (5P510)
- ZORO SELECT 3/8" Malleable Iron Tee (4316002752)
- ZORO SELECT 1-1/2" x 3/4" Malleable Iron Reducer Class 150 (5P574)
- ZORO SELECT 1" Iron 90 Degrees Elbow Class 300 (4316000458)
- ZORO SELECT 1-1/2" x 1" Malleable Iron 90 Degree Reducing Elbow Class 150 (5P452)
- ZORO SELECT 1-1/4" x 1" Malleable Iron Reducer Class 300 (1XKT8)
- ZORO SELECT 2-1/2" Malleable Iron Tee Class 150 (2WU36)
- Zoro Select Fittings