Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 1 1/2x3
Mfr # 793R11
Zoro # G208661833
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Fitting Compatibility Schedule 80
- Material Steel
- Schedule Schedule 80
- Nominal Pipe Size 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 793R11
- Zoro # G208661833
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1 1/2 in |
Overall Length | 3 in |
Outside Diameter | 1 29/32 in |
Details
Standards | ASTM A733 |
Item | Nipple |
Fitting Compatibility | Schedule 80 |
Material | Steel |
Schedule | Schedule 80 |
Side B Connection Type | Unthreaded |
Metal Pipe Construction | Seamless |
Side A Thread Type | NPT |
Application | Air, Natural Gas, Non-Potable Water |
Manufacture Location | Globally Sourced |
Maximum Operating Temperature | 550 Degrees F |
Finish/Coating | Black |
Minimum Operating Temperature | -20 Degrees F |
Side A Gender | Male |
Wall Thickness | 0.2 in |
Thread Configuration | Threaded on One End |
Material Grade | Grade B |
Maximum Steam Pressure | 300 psi @ 550 Degrees F |
Maximum Operating Pressure | 2000 psi @ 150 Degrees F |
Side A Connection Type | Threaded |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Handle (1149579-CP)
- ZURN 1-1/2 " Dia., Brass, Chrome Finish, Threaded Tube (ZR7349-PC)
- PRIME-LINE Lavatory Sink Porcelain 19 in. Round Self Rimming 4 in. Centers Front Single Pack (MP52100)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24vDC (S211GF16V5HJ2)
- ZORO SELECT 1-1/4" Malleable Iron Cap Class 300 (1LBZ9)
- ZORO SELECT 3/8" Black Forged Steel 90 Degree Elbow (1MMU3)
- ZORO SELECT Black Nipple, Seamless, 1/2x12 (793PZ5)
- ZORO SELECT 3" Black Forged Steel Union (1MNV2)
- ZORO SELECT 1-1/2" Malleable Iron Cross Class 150 (6KJ38)
- ZORO SELECT 3/8" x 1/8" Black Forged Steel Reducer Class 3000 (1MNG6)
- ANVIL 1-1/4 Tee, Black Malleable, 150 PSI, Lead Free (0810030411)
- Zoro Select Fittings