Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Seamless, 1 1/2x2
Mfr # 793R10
Zoro # G308661856
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Overall Length 2 in
- Minimum Operating Temperature -20 Degrees F
- Wall Thickness 0.2 in
- Maximum Operating Pressure 2000 psi @ 150 Degrees F
Product Information
- Brand Zoro Select
- MFR # 793R10
- Zoro # G308661856
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 2 in |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 29/32 in |
Details
Item | Nipple |
Standards | ASTM A733 |
Minimum Operating Temperature | -20 Degrees F |
Wall Thickness | 0.2 in |
Maximum Operating Pressure | 2000 psi @ 150 Degrees F |
Material | Steel |
Material Grade | Grade B |
Side A Connection Type | Threaded |
Application | Air, Natural Gas, Non-Potable Water |
Maximum Steam Pressure | 300 psi @ 550 Degrees F |
Metal Pipe Construction | Seamless |
Manufacture Location | Globally Sourced |
Thread Configuration | Threaded on One End |
Side A Thread Type | NPT |
Side A Gender | Male |
Schedule | Schedule 80 |
Finish/Coating | Black |
Side B Connection Type | Unthreaded |
Fitting Compatibility | Schedule 80 |
Maximum Operating Temperature | 550 Degrees F |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 311750 8" Neoprene Diaphragm (311750)
- PROPLUS 24 Towel Bar in Clear (553018)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E4BNE25)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (EF8210G004)
- ZORO SELECT Standard-Duty Clamp Coupling, SS, 3 in (SSC300)
- ZORO SELECT 2" Male NPT Cast Iron Magnetic Square Head Plug Class 150 (4094051)
- ZORO SELECT 3/4" x 3/8" Malleable Iron Hex Bushing Class 150 (5P514)
- ZORO SELECT 2" x 1-1/4" Malleable Iron Reducer Class 300 (1XKU6)
- ZORO SELECT Socket Weld Black Forged Steel Union (1MNU2)
- ZORO SELECT 4" Black Steel Threaded Flange (FLCS1RFTHD400)
- THRIFCO PLUMBING 3/4 Inch Black Steel Tee (8317066)
- Zoro Select Black Pipe Fittings