Shop All Plastic Rods
Zoro Select
Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/8" Dia.
Mfr # 2XPC7
Zoro # G2989707
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Nylon 6/6
- Type Colored
- Diameter 3/8"
- Length 3 ft.
- Color Black
Product Information
- Brand Zoro Select
- MFR # 2XPC7
- Zoro # G2989707
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3/8" |
Length | 3 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Plastic Diameter | 3/8 in |
Plastic Length | 3 ft |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 3/8 in dia x 3 ft L |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Description
Rod Stock, Extruded Nylon 6/6, Grade MDS-Filled, Plastic Length 3 ft, Plastic Diameter 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 500 ft. (X1333HT-500)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x0.5mm, Red (BULK-RS-S50FDA-419)
- TRIM-LOK Rubber Edging, 15/32" H, 25 ft L, 3/4" W (X1013-25)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/4" W (18S1.25-6)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/16" Dia. (66062104)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/4" Dia. (22JL44)
- ZORO SELECT White UHMW Polyethylene Full Round Stock 10 ft L (2NJD7)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 3/8" Dia. (2XPU2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3" Dia. (2XMN5)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 2" W (BULK-PS-UHMWB-390)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L, 2.25 W (RACRC2.250C)
- Zoro Select Plastic Rods