Shop All Plastic Rods
Zoro Select
Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1-1/4" Dia.
Mfr # 2XPD5
Zoro # G3143384
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Nylon 6/6
- Type Colored
- Diameter 1-1/4"
- Length 3 ft.
- Color Black
Product Information
- Brand Zoro Select
- MFR # 2XPD5
- Zoro # G3143384
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-1/4" |
Length | 3 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.005/-0.000 in |
Plastic Diameter Tolerance | +0.005/-0.000 in |
Nominal Size | 1 1/4 in dia x 3 ft L |
Plastic Length | 3 ft |
Plastic Diameter | 1 1/4 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, Extruded Nylon 6/6, Grade MDS-Filled, Plastic Length 3 ft, Plastic Diameter 1 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL EPDM, 0.25" X 6" X 36" 60A, ASTM D2000 BA (31-016-250)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 3/4 In Leg, 8 Ft (2EYW2)
- ZORO SELECT Rubber Sheet, Butyl, 1/8"Thick, 24"x12", 60A (BULK-RS-BTL60-8)
- COASTAL WIRE Wire Bale Ties, Gwbt, 11gx16ft., PK62 (GWBT11GX16FTX62)
- ZORO SELECT Black Carbon Fiber Rod Stock 1 ft. L, 3/4" Dia. (BULK-CR-CF-9)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1 1/4 in Dia. (BULK-PR-CPVC-25)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1" Dia. (BULK-PR-ACB-105)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3/4" Dia. (2XMK9)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia. (2XNP1)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/4" Dia. (G15-TRCE-.25-3)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1/4" Dia. (1YVP3)
- Zoro Select Plastic Rods