Shop All Plastic Rods
Zoro Select
Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1" Dia.
Mfr # 2XPA6
Zoro # G3404773
original price:
$11.03
18% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Nylon 6/6
- Type Colored
- Diameter 1"
- Length 1 ft.
- Color Black
Product Information
- Brand Zoro Select
- MFR # 2XPA6
- Zoro # G3404773
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1" |
Length | 1 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 1 in |
Nominal Size | 1 in dia x 1 ft L |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Plastic Length | 1 ft |
Description
Rod Stock, Extruded Nylon 6/6, Grade MDS-Filled, Plastic Length 1 ft, Plastic Diameter 1 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Black (ZUSA-XPE-96)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 5/8 In Hexx6 Ft (2HJW2)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.187 in T, 7,200 psi (BULK-PA-PVC-11)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8In Wx18In L (O138388)
- ZORO SELECT White Acetal Copolymer Plastic Bar 48" L, 1" W (BULK-PS-AC-1036)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1-1/4" Dia. (2XPU7)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PVC-166)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1" Dia. (BULK-PR-UHMW-97)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/2" Dia. (69656127)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 3" Dia. (2XPV2)
- PROFESSIONAL PLASTICS Natural Acetal 12 L, 0.75 W (RACENA.750C)
- Zoro Select Plastic Rods