Shop All Microwaves
Zoro Select
Black Consumer Consumer Microwave Oven 0.90 cu ft 900 Watts
Mfr # 21HE87
Zoro # G5230951
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Style Countertop
- Cooking Wattage 900 W
- Convection Cooking No
- Appliance Color Black
- Oven Capacity 0.9 cu ft
Product Information
- Brand Zoro Select
- MFR # 21HE87
- Zoro # G5230951
- UPC # 190735423592
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 19 1/64 in |
Outside Height | 11 1/16 in |
Outside Depth | 14 1/8 in |
Overall Height | 11 1/8 in |
Interior Height | 8 3/4 in |
Interior Depth | 12 5/8 in |
Overall Depth | 14 1/8 in |
Interior Width | 13 3/8 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 19 in |
Description
Consumer Microwave, Microwave Style Countertop, Oven Capacity 0.9 cu ft, Overall Height 11 1/8 in, Overall Width 19 in, Overall Depth 14 1/8 in, Appliance Color Black, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 900 W, 1-Touch Settings Yes, Interior Depth 12 5/8 in, Interior Height 8 3/4 in, Interior Width 13 3/8 in, Manufacturer Warranty Length 2 yr, Plug Type 5-15, Power Levels 11, Standards UL Listed, Turntable Material Glass, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Dixell 2010F / Rf Cnt Control (RP CNT0402)
- ABENA Plates, Round, Clay-Coated Paper, 7 Inch, Paper-Plate Design, Eco-Friendly (5630)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ-AD)
- FOOD WARMING EQUIPMENT Temp Gauge 20-220F, U-Clamp (T-METER H1)
- ZORO SELECT White Consumer Consumer Microwave Oven 0.90 cu ft 900 Watts (21HE86)
- ZORO SELECT Black Consumer Microwave 1.10 cu ft 1000 Watts (40GR47)
- ZORO SELECT White Consumer Microwave 1.10 cu ft 1000 Watts (40GR49)
- COMMERCIAL CHEF 0.7 cu ft. Countertop Microwave Oven Oven, White (CHM7MW)
- PANASONIC NE-1054 - Microwave Oven, 0.8 Cu. Ft., 1000 Watt, Keypad, Commercial (NE-1054F)
- SHARP 1000 Watt Medium Duty Microwave Oven w/ Touchpad, 3-Stage Programming (R-21LTF)
- COMMERCIAL CHEF Counter Top Microwave, 0.6 Cubic Feet, White (CHM660W)
- Zoro Select Microwaves