Shop All Black Pipe Fittings
Zoro Select
Black-Coated Steel Pipe Nipple
Mfr # 793EZ4
Zoro # G104415974
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A53, ASTM A733, NSF 372
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Side B Connection Type Threaded
- Resistance Properties Corrosion-Resistant
- Manufacture Location Globally Sourced
Product Information
- Brand Zoro Select
- MFR # 793EZ4
- Zoro # G104415974
- UPC # 193005246761
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 in |
Outside Diameter | 1 29/32 in |
Inside Diameter | 1 39/64 in |
Description
Black-Coated Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Black Coated, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3093)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79730)
- KOHLER Bancroft Wall-Mount Supply Elbow With Check Valve (22173-BN)
- HERCULES Johni-Bolt XL 5/16 In x 3-1/2 In (90174C)
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YA8)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221316)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P439)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (2WJ98)
- ZORO SELECT 1" x 3/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P494)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220806)
- ZORO SELECT 1-1/4" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P521)
- Zoro Select Fittings