Shop All Black Pipe Fittings
Zoro Select
Black-Coated Steel Pipe Nipple
Mfr # 793EY3
Zoro # G104415875
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A53, ASTM A733, NSF 372
- Side B Thread Type Male
- Maximum Operating Pressure 125 psi
- Nominal Pipe Size 1 in
- Finish/Coating Black Coated
Product Information
- Brand Zoro Select
- MFR # 793EY3
- Zoro # G104415875
- UPC # 193005240615
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1 in |
Inside Diameter | 1 3/32 in |
Outside Diameter | 1 5/16 in |
Overall Length | 1 1/2 in |
Description
Black-Coated Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Black Coated, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Valve Flush Urinal #186 (3082653)
- RHEEM Drain Valve (SP12112S)
- CHICAGO FAUCET Angle Stop Ball Valve With Loose (STB-31-00-AB)
- ANVIL Hex Bushing, Forged Steel, 1 1/4 x 1 in (0361309602)
- ZORO SELECT Black Nipple, Seamless, 3/4x16 (793ND7)
- ZORO SELECT 90 Bend, Cast Iron, 6 in Pipe Size, Socket (220198)
- ZORO SELECT 2-1/2" Malleable Iron Square Head Plug Class 150 (2WU86)
- ZORO SELECT 4" x 1" Malleable Iron Reducer Class 150 (2WU69)
- ZORO SELECT 1" Steel Magnetic Hex Recessed Head Plug Class 150 (5064041)
- ZORO SELECT 1/2" Male NPT x Male NPT Carbon Steel Extra Heavy Concentric Swage Nipple (0338025158)
- ANVIL 1/4" Steel Easy Alignment Coupling Class 150 (0320201767)
- Zoro Select Fittings