Shop All Plastic Sheets
Zoro Select
Black Cast Acrylic Sheet Stock 48" L x 12" W x 1/8" Thick
Mfr # PS-CACC-81
Zoro # G4371029
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/8"
- Plastic Width 12"
- Plastic Length 48"
- Plastic Color Black
Product Information
- Brand Zoro Select
- MFR # PS-CACC-81
- Zoro # G4371029
- UPC # 193005013226
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 48 in L |
Description
Plastic Sheet, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 5/8 In Dia x 6 Ft L (61R.625-72)
- PRECISION BRAND Arbor Shim, Stl, 0.0250x2 ID, PK10 (24474)
- MIDWEST FASTENER 1/4" x 1/2" x 1/16" Neoprene Rubber Washers 50PK (64323)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 24 X 24 (SPLEXICL.250-24X24)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.250" Thick (1UTR5)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 36" L x 48" W x 1" Thick (BULK-PS-UHMW-490)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.125" Thick (BULK-PS-PP-569)
- ZORO SELECT HDPE Plastic Sheet 48" L x 32" W x 1/2" Thick (BULK-PS-PE-450)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1" W x 3/8" Thick (BULK-PS-NYL-97)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-UHMW-214)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-PVC-337)
- Zoro Select Plastic Sheets