Shop All Plastic Sheets
Zoro Select
Black Carbon Fiber Unidirectional Carbon Fiber 12" L x 1" W x
Mfr # BULK-CS-CF-15
Zoro # G600424531
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Carbon Fiber
- Plastic Thickness 0.0625 in
- Plastic Width 1 in
- Plastic Length 12 in
- Plastic Color Black
Product Information
- Brand Zoro Select
- MFR # BULK-CS-CF-15
- Zoro # G600424531
- UPC # 193005107437
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1 in |
Plastic Length | 12 in |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 1 in W x 12 in L |
Overall Length | 12 in |
Overall Width | 1 in |
Description
Unidirectional Carbon Fiber, Material Carbon Fiber, Clarity Opaque, Color Black, Thickness 0.0625 in, Overall Length 12 in, Overall Width 1 in, Tensile Strength 120,000 psi, Maximum Temperature 180 Degrees F, Minimum Temperature 0 Degrees F, Impact Strength Not Applicable, Thickness Tolerance +0.002/-0.008 in, Corrosion and Chemical Resistance Fair, Friction Coefficient Not Applicable, Density 0.054 lb/cu in, Hardness Not Applicable, Friction Rating Not Applicable, Grade Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/16C-25)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 3/4", 1 ft. L. (T63S2X.125-12)
- ONLINEMETALS 2" Brass Hex Bar 360-H02 Extruded (1329)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1/2" Thick (BULK-PS-CAC-8)
- ZORO SELECT Clear LDPE Plastic Film Stock 100 ft. L x 6 ft. W x 0.004" Thick (BULK-PF-LDPE-14)
- ZORO SELECT Brown Garolite LE LE Fiberglass Epoxy Laminate Sheet 24 in L x 24 in W x 0.125 in Thick (BULK-CS-GLE-16)
- ZORO SELECT PVC Type 1 Plastic Sheet 60" L x 48" W x 1/4" Thick (BULK-PS-PVC-404)
- ZORO SELECT Clear Polyester Film Stock 5 ft. L x 36" W x 0.01" Thick (BULK-PF-PET-44)
- ZORO SELECT Black Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (PS-CACC-487)
- PROFESSIONAL PLASTICS White/White Starboard Sheet, 1.000 X 54.000 X 96.000 [Each] (SSTARWW1.000X54.000X96.000)
- Zoro Select Plastic Sheets