Shop All Plastic Rods
Zoro Select
Black Carbon Fiber Rod Stock 4 ft. L, 3/32" Dia.
Mfr # BULK-CR-CF-2
Zoro # G7285566
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Fiber
- Type General Purpose
- Length 4 ft.
- Color Black
- Tensile Strength (PSI) 120000
Product Information
- Brand Zoro Select
- MFR # BULK-CR-CF-2
- Zoro # G7285566
- UPC # 193005350444
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/32" |
Length | 4 ft. |
Diameter Tolerance | +0.011/-0.003 in |
Length Tolerance | +/-0.500 in |
Nominal Size | 3/32 in dia x 4 ft L |
Plastic Diameter Tolerance | +0.011/-0.003 in |
Plastic Diameter | 3/32 in |
Plastic Length | 4 ft |
Plastic Length Tolerance | +/-0.500 in |
Overall Length | 4 ft |
Description
Carbon Fiber Rod, Material Carbon Fiber, Clarity Opaque, Color Black, Overall Diameter 1/8 in, Overall Length 4 ft, Tensile Strength 120,000 psi, Diameter Tolerance +0.011/-0.003 in, Length Tolerance +/-0.500 in, Maximum Temperature 180 Degrees F, Grade Standard, Impact Strength Not Applicable, Corrosion and Chemical Resistance Fair, Machinability Fair, Fiber Direction Unidirectional, Water Absorption Not Applicable, Density 0.054 lb/cu in, Friction Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PTFE Plastic Sheet 12" L x 12" W x 1/16" Thick (BULK-PS-PTFE-667)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (6836_24_0)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 2 In Hexx3 Ft L (2HJV7)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 2 in W (40F.5X2-24)
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 1/16" Dia. (BULK-CR-CF-1)
- ZORO SELECT Black Carbon Fiber Rod Stock 2 ft. L, 5/16" Dia. (BULK-CR-CF-5)
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 1/8" Dia. (BULK-CR-CF-3)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 2-1/2" Dia. (69609104)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 3/8" Dia. (22JM55)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 5/8" Dia. (69649127)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 3/16" Dia. (2XPE2)
- Zoro Select Plastic Rods