Shop All Plastic Rods
Zoro Select
Black Acetal Rod Stock 3 ft. L, 1-1/4" Dia.
Mfr # BULK-PR-ACB-44
Zoro # G2428074
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type Standard
- Color Black
- Tensile Strength (PSI) 9100 psi
- Standards UL 94 HB
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-44
- Zoro # G2428074
- UPC # 193005348694
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/4 in |
Length | 3 ft |
Plastic Diameter | 1 1/4 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Nominal Size | 1 1/4 in dia x 3 ft L |
Plastic Length | 3 ft |
Description
Plastic Rod, Acetal Copolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- ZORO SELECT White HDPE Sheet Stock 72" L x 48" W x 1/8" Thick (BULK-PS-PE-487)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17819_36_0)
- ONLINEMETALS 0.5" x 2" Aluminum Rectangle Bar 7075-T651-Cold Finish (13318)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 11/16" Dia. (G15-TRFE-.688-1)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1-1/2" Dia. (BULK-PR-PTFE-106)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1-1/4" Dia. (1UTY3)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1" Dia. (22JL38)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-ACB-416)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 2" Dia. (BULK-PR-ACB-16)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 2-1/2" Dia. (2XMJ2)
- Zoro Select Plastic Rods