Shop All Plastic Rods
Zoro Select
Black Acetal Rod Stock 1 ft. L, 1-3/4" Dia.
Mfr # BULK-PR-ACB-108
Zoro # G2428029
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type Standard
- Color Black
- Tensile Strength (PSI) 9100 psi
- Impact Strength (Lbs.) 1.1
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-108
- Zoro # G2428029
- UPC # 193005348830
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-3/4 in |
Length | 1 ft |
Plastic Length | 1 ft |
Nominal Size | 1 3/4 in dia x 1 ft L |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter | 1 3/4 in |
Description
Plastic Rod, Acetal Copolymer, Grade Standard, Plastic Length 1 ft, Plastic Diameter 1 3/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Bar (BR360/1500-36)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Aluminum Angle 6063-T52 (1019)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 2" W x 1" Thick (BULK-PS-AC-163)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-6)
- ZORO SELECT Black Acetal Rod Stock 1 ft L, 3/8 in Dia. (BULK-PR-ACB-98)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 2" Dia. (BULK-PR-ACB-109)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 2-1/2" Dia. (BULK-PR-ACB-111)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 1-1/2" Dia. (BULK-PT-PC-30)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 2" Dia. (BULK-PR-UHMW-103)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 2-1/4" Dia. (1YVL3)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 5" W (BULK-PS-UHMW-314)
- Zoro Select Plastic Rods