Shop All Plastic Sheets
Zoro Select
Black Acetal Rectangle Stock 12" L x 4" W x 2" Thick
Mfr # BULK-PS-ACB-266
Zoro # G7280718
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 2"
- Plastic Width 4"
- Plastic Length 12"
- Plastic Color Black
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACB-266
- Zoro # G7280718
- UPC # 193005326166
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 4" |
Plastic Length | 12" |
Length | 1 ft |
Width | 4 in |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 4 in W x 12 in L |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 1 1/2 In, 3 Ft (2HKJ8)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia (3000777)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 70A (BULK-RS-NHS70-208)
- ZORO SELECT Blue Cast Acrylic Sheet Stock 24" L x 12" W x 1/4" Thick (PS-CACT-112)
- ZORO SELECT Clear Polycarbonate Sheet Stock 16" L x 16" W x 3/32" Thick (BULK-PS-PS-563)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (3GYA8)
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 1" W x 1/2" Thick (BULK-PS-ACB-105)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/4" Thick (PS-PC-SR-33)
- ZORO SELECT White PTFE Rectangle Stock 36" L x 2" W x 0.125" Thick (G15-TRB-.125-2X3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 12" W x 1/8" Thick (BULK-PS-PC-87)
- Zoro Select Plastic Sheets