Shop All Plastic Sheets
Zoro Select
Black Acetal Rectangle Stock 12" L x 2" W x 1" Thick
Mfr # BULK-PS-ACB-163
Zoro # G7280194
original price:
$16.49
10% off
new price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 1"
- Plastic Width 2"
- Plastic Length 12"
- Plastic Color Black
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACB-163
- Zoro # G7280194
- UPC # 193005325664
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 2" |
Plastic Length | 12" |
Width | 2 in |
Length | 1 ft |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 2 in W x 12 in L |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, SS, 3/4 in.W, 0.018" Thickness (87159)
- LAVI INDUSTRIES , Tube, 2" x .050" x 8', Polished Brass (00-A120W/8)
- GLAZELOCK 1/8" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ19)
- ZORO SELECT Amber Polyimide Film Stock 5 ft. L x 24" W x 0.005" Thick (BULK-PF-PI-9)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1" Thick (BULK-PS-ACB-229)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 1/16" Thick (BULK-PS-PC-13)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 3/16" Thick (PS-UHMW-ESD-14)
- ZORO SELECT HDPE Plastic Sheet 48" L x 16" W x 1/8" Thick (BULK-PS-PE-429)
- ZORO SELECT Polycarbonate Plastic Sheet 6" L x 6" W x 3/8" Thick (BULK-PS-PC-138)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 96" L x 48" W x 3/16" Thick (PS-PC-SR-3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.060" Thick (BULK-PS-PC-575)
- Zoro Select Plastic Sheets