Shop All Plastic Sheets
Zoro Select
Black Acetal Rectangle Stock 12" L x 1-1/2" W x 3/4" Thick
Mfr # BULK-PS-ACB-129
Zoro # G7280097
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 3/4"
- Plastic Width 1-1/2"
- Plastic Length 12"
- Plastic Color Black
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACB-129
- Zoro # G7280097
- UPC # 193005325442
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1-1/2" |
Plastic Length | 12" |
Width | 1.5 in |
Length | 1 ft |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 1 1/2 in W x 12 in L |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1/2 in Inside Dia, 1 in Outside Dia (1UWN5)
- ONLINEMETALS 3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24867)
- POLY AMERICA LP 10FT X 100FT SHEETING 4M CLEAR (410100C)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Black Acetal Rectangle Stock 48" L x 1-1/2" W x 3/4" Thick (BULK-PS-ACB-151)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.188" Thick (1ZAW1)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.375" Thick (BULK-PS-PC-617)
- ZORO SELECT White Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick (PS-CACC-501)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1/2" Thick (BULK-PS-UHMW-166)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24 in L x 24 in W x 1.25 in Thick (1UNT7)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.236" Thick (BULK-PS-PC-607)
- Zoro Select Plastic Sheets