Shop All Plastic Rods
Zoro Select
Black Acetal Plastic Rod 4 ft L, 2 1/2 in Dia.
Mfr # BULK-PR-ACB-433
Zoro # G200002658
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Diameter 2 1/2 in
- Color Black
- Tensile Strength (PSI) 9,600 psi
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-433
- Zoro # G200002658
- UPC # 193005106089
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 2 1/2 in |
Length | 4 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter | 2 1/2 in |
Plastic Length | 4 ft |
Nominal Size | 2 1/2 in dia x 4 ft L |
Plastic Diameter Tolerance | +0.078/-0.063 in |
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 2 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 6 ft L, 7/8 in Dia. (DCFA2R.875-72)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1C)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18f3x10-12)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (45r.875-12)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3" Dia. (2XMN5)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3" Dia. (1YVR8)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1/2" Dia. (61462104)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 4" Dia. (1YVD7)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1/2" Dia. (2XMG5)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/16" Dia. (2XPC5)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 3/16" Dia. (G15-TRFE-.187-3)
- Zoro Select Plastic Rods