Shop All Plastic Rods
Zoro Select
Black Acetal Plastic Rod 4 ft L, 1 3/8 in Dia.
Mfr # BULK-PR-ACB-391
Zoro # G200002566
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Diameter 1 3/8 in
- Color Black
- Tensile Strength (PSI) 9,600 psi
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-391
- Zoro # G200002566
- UPC # 193005105662
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1 3/8 in |
Length | 4 ft |
Plastic Length | 4 ft |
Plastic Diameter | 1 3/8 in |
Nominal Size | 1 3/8 in dia x 4 ft L |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter Tolerance | +0.039/-0.034 in |
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Brass Round Bar 485-H02 Extruded (18252)
- ZORO SELECT Silicone Foam Ring, 3" ID x 3-1/2" OD x 1/8" Thick (ZUSASSR-R-15)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/16C-25)
- ZORO SELECT Bar, Rect, Stl, 1018, 5/16 x 6 In, 1 Ft L (2AGX3)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1/4 in Dia. (BULK-PR-PVC-149)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1" Dia. (2XPE9)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1-3/8" Dia. (1UTW8)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 8" Dia. (BULK-PT-PC-77)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 7/16" Dia. (2XMP6)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 5-1/2" Dia. (69592104)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 5/8" Dia. (G15-TRCE-.625-1)
- Zoro Select Plastic Rods