Shop All Plastic Rods
Zoro Select
Black Acetal Plastic Rod 3 ft L, 3/4 in Dia.
Mfr # BULK-PR-ACB-355
Zoro # G200002825
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Diameter 3/4 in
- Color Black
- Tensile Strength (PSI) 9,600 psi
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-355
- Zoro # G200002825
- UPC # 193005105303
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3/4 in |
Length | 3 ft |
Plastic Diameter Tolerance | +0.022/-0.019 in |
Plastic Length | 3 ft |
Nominal Size | 3/4 in dia x 3 ft L |
Plastic Diameter | 3/4 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 3/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 36" W x 1/2" Thick (BULK-PS-PVC-28)
- ZORO SELECT Tubing, sq., 3/16 in. Outside sq. (8153)
- ZORO SELECT Tool Steel Rod, 6 in L, 6 in Dia. (DCFA2R6-6)
- ZORO SELECT Buna-N Ball, 5/8 in, Black, Standard, PK5 (BULK-RB-H70-6)
- ZORO SELECT White UHMW Polyethylene Half Round Conveyor Guide Rail 10 ft L (2NJD4)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 4 ft. L, 1" Dia. (69624104)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 2" Dia. (1YVG1)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1" Dia. (69635104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1-1/2" Dia. (2XMR7)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 4" Dia. (1UXB6)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 6" Dia. (2XMK1)
- Zoro Select Plastic Rods