Shop All Plastic Rods
Zoro Select
Black Acetal Plastic Rod 1 ft L, 5/16 in Dia.
Mfr # BULK-PR-ACB-311
Zoro # G200002818
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Diameter 5/16 in
- Color Black
- Tensile Strength (PSI) 9,600 psi
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-311
- Zoro # G200002818
- UPC # 193005104863
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 5/16 in |
Length | 1 ft |
Plastic Length | 1 ft |
Plastic Diameter | 5/16 in |
Nominal Size | 5/16 in dia x 1 ft L |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter Tolerance | +0.01/-0.007 in |
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 1 ft, Plastic Diameter 5/16 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, Alum, 0.001 Th x 18 In W, 250 Ft (4UGF5)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 3.00 ID X 4.50 OD X 26.000 [Each] (TNYLMD3.000X4.500X26.000)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 3/8" Dia. (2XMP5)
- ZORO SELECT Precision Ball, 302SS, 1/4 In, PK100 (4RJK8)
- ZORO SELECT Black Acetal Plastic Rod 2 ft L, 5/16 in Dia. (BULK-PR-ACB-312)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1/4" Dia. (2XPE3)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3/4 in Dia. (BULK-PR-PVC-165)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (2XNN4)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 1-1/2" Dia. (1YVK9)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1-1/4" Dia. (68973104)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 1/4" Dia. (22JM32)
- Zoro Select Plastic Rods