Shop All Plastic Rods
Zoro Select
Black Acetal Plastic Rod 1 ft L, 1 1/4 in Dia.
Mfr # BULK-PR-ACB-381
Zoro # G100002826
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Diameter 1 1/4 in
- Color Black
- Tensile Strength (PSI) 9,600 psi
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-381
- Zoro # G100002826
- UPC # 193005105563
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1 1/4 in |
Length | 1 ft |
Plastic Diameter | 1 1/4 in |
Nominal Size | 1 1/4 in dia x 1 ft L |
Plastic Diameter Tolerance | +0.034/-0.031 in |
Plastic Length | 1 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 1 ft, Plastic Diameter 1 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.062 Thick, 12 X 24 (SHAS276.062-12X24)
- ZORO SELECT Sq Tube, 304SS, 1 1/4 ODx1 1/64 ID Sq, 6 ft (4YUL1)
- ZORO SELECT Flat, Al, 6061, 1/2 x 2 1/2 In, 1 Ft (61F.5X2.5-12)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., BA, SS (Squares 304BA-22Gx48x96)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1/2" Dia. (RNYLMD.500EXT)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-ACB-416)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 4 ft. L, 2" Dia. (69628104)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1" Dia. (BULK-PR-AC-74)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVP7)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 3/8" Dia. (BULK-PR-ACB-5)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1-3/8" Dia. (1UTW8)
- Zoro Select Plastic Rods