Shop All Plastic Sheets
Zoro Select
Black Acetal (Delrin®) Plastic Sheet Stock 36" L x 1" W x 3/4" Thick
Mfr # BULK-PS-ACB-1907
Zoro # G7851852
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plastic Material Acetal (Delrin®)
- Plastic Thickness 3/4"
- Plastic Width 1"
- Plastic Length 36"
- Plastic Color Black
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACB-1907
- Zoro # G7851852
- UPC # 193005092597
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 36" |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 1 in W x 36 in L |
Description
Plastic Sheet Stock, Acetal Homopolymer, Standard, Plastic Length 36 in, Plastic Width 1 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Kapton HN Film-Lbs, 0.005 X 24.000 Wide, (27 SF/LB) [lb] (SKAPT.005X24.000HN-LB)
- ONLINEMETALS 1.25" OD x 0.12" Wall x 1.01" ID Carbon Steel Round Tube A513-Type 5 DOM (7783)
- ZORO SELECT Sheet Metal, 0.015", 4" W, 10", PK6 (252)
- ZORO SELECT Rubber Strip, SBR, 1/4"Thick, 36"x2", 70A (BULK-RS-SBR75-134)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1-1/2" W x 2" Thick (BULK-PS-NYL-148)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.250" Thick (1UTV1)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.187" Thick (BULK-PS-PP-575)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 12" W x 1/8" Thick (BULK-PS-UHMW-351)
- ZORO SELECT White Polystyrene Film Stock 96" L x 48" W x 0.030" Thick (3GXZ7)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 6" L x 6" W x 1" Thick (BULK-PS-UHMWB-96)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.375" Thick (BULK-PS-UHMW-5)
- Zoro Select Plastic Sheets