Shop All Plastic Sheets
Zoro Select
Black Acetal (Delrin®) Acetal Plastic 12" L x 1" W x 1/2" Thick
Mfr # BULK-PS-ACB-1829
Zoro # G900425412
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plastic Material Acetal (Delrin®)
- Plastic Thickness 1/2"
- Plastic Width 1"
- Plastic Length 12"
- Plastic Color Black
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACB-1829
- Zoro # G900425412
- UPC # 193005091743
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 12" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 1 in W x 12 in L |
Plastic Width Tolerance | +/-0.250 in |
Description
Acetal Plastic, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 2" Dia. (22JM51)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FJR5)
- ZORO SELECT Silicone Roll, 70A, 20'x36"x3/16", Red (BULK-RS-S70-86)
- ONLINEMETALS 0.5" x 0.5" x 0.0625" Brass Angle 385 (18190)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 4" W x 0.080" Thick (4CDA6)
- ZORO SELECT White HDPE Sheet Stock 32" L x 16" W x 1/4" Thick (BULK-PS-PE-418)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1" Thick (BULK-PS-UHMW-18)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.375" Thick (BULK-PS-PC-617)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 24" W x 0.005" Thick (G15-5F-24X50)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1/2" Thick (BULK-PS-UHMW-166)
- PROFESSIONAL PLASTICS Calcutta Black#52000 Kydex T P3, 0.187 X 48.000 X 96.000 [Each] (SKYDT.187X48X96BLK52000P3)
- Zoro Select Plastic Sheets