Shop All Plastic Sheets
Zoro Select
Black ABS Sheet Stock 96" L x 48" W x 0.125" Thick
Mfr # 1ZBU3
Zoro # G1969060
product price: $86.69
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$86.69
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material ABS
- Plastic Thickness 0.125"
- Plastic Width 48"
- Plastic Length 96"
Product Information
- Brand Zoro Select
- MFR # 1ZBU3
- Zoro # G1969060
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 96" |
Width | 48" |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 48 in W x 96 in L |
Description
Sheet Stock, ABS, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 5,400 psi, Temperature Range -4 Degrees to 158 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Rectangle Stock 12" L x 4" W x 1-1/2" Thick (BULK-PS-AC-264)
- E. JAMES Rubber Cord, Neoprene, 1/4 In Dia, 100 Ft (CSNEO-1/4-100)
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 10 Ft (ZUSA-RC-1354)
- ALOMA SS Shim, Type C, 0.010In, 300 Series, PK20 (C - 0.010)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1/4" Thick (BULK-PS-UHMW-164)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/2" Thick (PS-UHMW-ESD-4)
- ZORO SELECT Yellow Cast Acrylic Plastic Sheet 12" L x 12" W x 1/8" Thick (PS-CACC-64)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.250" Thick (1YYG3)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (PS-UHMW-ESD-26)
- ZORO SELECT White Acetal Copolymer Sheet Stock 24" L x 12" W x 0.250" Thick (2VER8)
- HUSKY Clear 40 L x 6.3 W x (PF0606)
- Zoro Select Plastic Sheets