Shop All Plastic Sheets
Zoro Select
Black ABS Sheet Stock 6" L x 6" W x 1/8" Thick
Mfr # PS-ABSB-7
Zoro # G4378150
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material ABS
- Plastic Thickness 1/8"
- Plastic Width 6"
- Plastic Length 6"
- Plastic Color Black
Product Information
- Brand Zoro Select
- MFR # PS-ABSB-7
- Zoro # G4378150
- UPC # 193005009519
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 6 in W x 6 in L |
Description
Plastic Sheet, ABS, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-250)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.031 X 36.000 X 48.000 [Each] (SCANNA.031X36.000X48.000C)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1/4" Dia. (1YVP3)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x3/4 ID, PK10 (24177)
- ZORO SELECT PVC Type 1 Plastic Sheet 72" L x 48" W x 1/2" Thick (BULK-PS-PVC-417)
- ZORO SELECT White PTFE Film Stock 24" L x 24" W x 0.020" Thick (G15-20F-24X24)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.375" Thick (BULK-PS-PP-579)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 32" L x 16" W x 1/4" Thick (BULK-PS-UHMW-436)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.060" Thick (BULK-PS-PC-571)
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 48" L x 48" W x 1/8" Thick (BULK-PS-PCT-28)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 48" L x 24" W x 1/32" Thick (BULK-PS-ACB-28)
- Zoro Select Plastic Sheets