Shop All Plastic Sheets
Zoro Select
Black ABS Sheet Stock 12" L x 12" W x 1/8" Thick
Mfr # PS-ABSB-8
Zoro # G4378939
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material ABS
- Plastic Thickness 1/8"
- Plastic Width 12"
- Plastic Length 12"
- Plastic Color Black
Product Information
- Brand Zoro Select
- MFR # PS-ABSB-8
- Zoro # G4378939
- UPC # 193005009618
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Nominal Size | 12 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Plastic Sheet, ABS, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4352_72_0)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.375 in Overall Width, Style: Beltline Weatherstrip (1181-4X2)
- PHIFER Door and Window Screen, Aluminum, 48 in W, 50 ft L, 0.011 in Wire Dia, Bright (3000776)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/4 in Thick, Black (CNES591/43/450T)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.220" Thick (BULK-PS-ACR-23)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 12" W x 0.002" Thick (G15-2F-12X50)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 3/8" Thick (BULK-PS-PE-477)
- ZORO SELECT Clear Polyester Film Stock 10 ft. L x 40" W x 0.003" Thick (2NJF6)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-38)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.125" Thick (1ZAV9)
- PROFESSIONAL PLASTICS Orange Colorboard HDPE Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEOR.250X48X96COLORBOARD)
- Zoro Select Plastic Sheets