Shop All Biohazard Bags
Zoro Select
Biohazard Bag, Red, 1 gal., PK200
Mfr # 3UAF2
Zoro # G3911022
product price: $33.59
/pk 200, $0.17/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 11 in
- Material Polyethylene
- Height 14 1/2 in
- Legend Infectious Waste Biohazard
Product Information
- Brand Zoro Select
- MFR # 3UAF2
- Zoro # G3911022
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 11 in |
Height | 14 1/2 in |
Details
Color | Red |
Item | Biohazard Bags |
Capacity | 1 gal |
Material | Polyethylene |
Legend | Infectious Waste Biohazard |
Trash Bag Material | Polyethylene |
Strength Rating | Super Heavy |
Thickness | 1.25 mil |
Bag Closure Type | None |
Package Configuration | Coreless Roll |
Max. Temperature | 120 Degrees |
Max. Load | 6 lb |
Bottom Seal Type | Gusset |
Bags per Roll/Pack | 20 |
Rolls per Package | 10 |
Bags Per Roll | 20 |
Bag Product Grouping | Biohazard Bags |
Trash Bag Color Family | Red |
Bags per Roll | 20 |
Description
Biohazard Bags, Capacity 1 gal, Trash Bag Material Polyethylene, Thickness 1.25 mil, Color Red, Legend Infectious Waste Biohazard, Bag Closure Type None, Width 11 in, Height 14 1/2 in, Max. Load 6 lb, Bottom Seal Type Gusset, Max. Temperature 120 Degrees , Package Configuration Coreless Roll, Rolls per Package 10, Bags per Roll 20, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE 10939006 Waste Basket, 11 Gal Capacity, Plastic, Black, 25 In H (271152)
- RUBBERMAID COMMERCIAL Collapsible X-Cart, Steel, 2-4 Bushel Cart, 24.1Wx35.7Dx34H, Blk/Slvr (1881781)
- BOARDWALK Toilet Seat Covers, 1/2 Fold, White (BWK-2500B)
- HEFTY 13 gal Trash Bags, 58 in x 28 in, Standard-Duty, 0.8 mm, White, 80 PK (E84563)
- ZORO SELECT Biohazard Bag, Red, 3 gal., PK200 (3UAF3)
- ZORO SELECT Biohazard Bag, Red, 5 gal., PK200 (3UAF4)
- ZORO SELECT Specimen Transfer Bag, 10 In. W, PK1000 (3CUF3)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG3)
- ZORO SELECT Chemo Waste Bags, 14 gal., Yellow, PK100 (WYCB142233)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG4)
- DRAW N TIE Trash Bags, HD, 33 gal., Black, PK150 (WEB1DTL150)
- Zoro Select Biohazard Bags