Shop All Binding Screws
Zoro Select
Binding Screw, 1/4"-20 Thd Sz, 316 Stainless Steel, 5 PK
Mfr # 2JGL6
Zoro # G3061992
product price: $4.95
/pk 5, $0.99/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Male Machine Screw
- Thread Size 1/4"-20
- Screw Size 1/4"-20
- Screw Drive Style Combination Slotted/Phillips
Product Information
- Brand Zoro Select
- MFR # 2JGL6
- Zoro # G3061992
- Country of Origin Taiwan, Province of China
- Category Binding Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Size | 1/4"-20 |
Screw Minimum Thread Length | 5/16 in |
Screw Head Diameter | 9/16 in |
Screw Head Height | 5/32 in |
Thread Length | 5/16 in |
Head Dia. | 9/16 in |
Dia./Thread Size | 1/4"-20 |
Details
Item | Binding Screw |
System of Measurement | Inch |
Type | Male Machine Screw |
Screw Drive Style | Combination Slotted/Phillips |
Screw Head Style | Truss |
Material | 316 Stainless Steel |
Finish | Plain |
Drive Type | Combination Slotted/Phillips |
Rockwell Hardness | B83 |
Head Style | Truss |
RoHS Compliant | B83 |
Material Quality Standards | ASTM A276 |
Tensile Strength | 75,000 psi |
Barrel Drive Type | Combination Slotted/Phillips |
Made in North America | No |
Head Shape | Round |
Description
Binding Barrel Bolt Screw, Finish Plain, Material 316 Stainless Steel, Screw Head Style Truss, Screw Drive Style Combination Slotted/Phillips, Thread Size 1/4 In.-20, Screw Minimum Thread Length 5/16 in, Barrel Drive Type Combination Slotted/Phillips, Made in North America No, Material Quality Standards ASTM A276, Pack Size Small, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 10 PK (UST235816)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (SSCIA0250037USA-100BX)
- SERCO Spacers, Spacer (586-1999)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 18-8 Stainless Steel, 100 PK (05345)
- ZORO SELECT Binding Screw, 5/16"-18 Thd Sz, 316 Stainless Steel, 5 PK (2JGL7)
- ZORO SELECT Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel (5MA43)
- ZORO SELECT Binding Screw, 3/8"-16 Thd Sz, 18-8 Stainless Steel (Z1740)
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 18-8 Stainless Steel (Z1768)
- ZORO SELECT Binding Screw, 3/8"-16 Thd Sz, 316 Stainless Steel (Z1912)
- ZORO SELECT Binding Screw, 5/8"-11 Thd Sz, 316 Stainless Steel (Z1936)
- ZORO SELECT Binding Screw, #8-32 Thd Sz, Copper (Z4300-CU)
- Zoro Select Binding Screws