Shop All Test Leads & Probes
Zoro Select
Binding Post, 33VAC/70VDC, Red
Mfr # 5TWZ3
Zoro # G2407824
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Length 2"
- Max Amps 15A
- Includes Hex Nut; Split Lock washer; Brass Washer; Nylon Washer; O-Rings; Body; Cap; Instructions
- Temperature Range Up to 239 Degrees F
Product Information
- Brand Zoro Select
- MFR # 5TWZ3
- Zoro # G2407824
- UPC # 190735532751
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 2" |
Wire Size | 0.0925 in |
Description
Binding Post, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 15 A, Color Red, Body Material Nickel Plated Brass, Length 2 in, Features Mounts in Panels 0.062 in to 0.125 in, Maximum Operating Temperature 239 Degrees F, Includes Body, Brass Washer, Cap, Hex Nut, Nylon Washer, O-Rings, Split Lockwasher, Spring Material Steel, Wire Size 0.0925 in, Standards CE, MIL-P-55149/8, Insulation Material Silicone Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Environmental Pressure Gauge, Measuring range: ±5000 Pa (PCE-MPM 10)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Xmtr 020 In Wc (616D-4)
- TRACEABLE Digital Therm, Big-Digit See-Thru F (4159)
- DWYER INSTRUMENTS Temperature Sensor, Thermowell (TE-TNS-N064N-12)
- ZORO SELECT Hook Clip Test Leads, Length 40 In, Black (4WRD2)
- ZORO SELECT Test Lead Kit (4WRE8)
- ZORO SELECT Test Leads, Clip to Banana Plug, 24 In (5TXC8)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC7)
- ZORO SELECT Alligator Clip Test Lead, 36 In, Black (4WPZ5)
- ZORO SELECT Banana Jack, 30VAC/60VDC, Red, PK10 (5TXA0)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 30' RETRACTABLE TEST LEAD (KH1130)
- Zoro Select Test Leads & Probes