Shop All Binding Barrels
Download CAD Files
Zoro Select
Binding Barrel, #8-32, 6 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 5 PK
Mfr # 5MA74
Zoro # G3479201
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Binding Posts
- Thread Size #8-32
- Material Aluminum
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 5MA74
- Zoro # G3479201
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #8-32 |
Barrel Length | 6 in |
Barrel Diameter | 13/64 in |
Screw Head Height | 0.063 in |
Barrel Head Dia. | 13/32 in |
Barrel Thread Depth | 3/8 in |
Barrel Head Height | 1/16 in |
Screw Thread Length | 1/4 in |
Barrel Dia. | 13/64 in |
Dia./Thread Size | #8-32 |
Screw Head Dia. | 13/32 in |
Outside Dia. | 13/64" |
Screw Size | #8-32 |
Screw Minimum Thread Length | 1/4 in |
Screw Length | 1/4 in |
Screw Head Diameter | 13/32 in |
Barrel Head Diameter | 13/32 in |
Description
Binding Post, Material Aluminum, Barrel Head Style Truss, Screw Head Style Truss, Thread Size #8-32, Barrel Length 6 in, Barrel Diameter 13/64 in, Barrel Thread Depth 3/8 in, Barrel Drive Type No Drive, Screw Length 1/4 in, Screw Drive Style Slotted, Finish Plain, Barrel Head Diameter 0.406 in, Barrel Head Height 1/16 in, Includes Slotted Truss Head Screw, Made in North America No, Pack Size Small, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, Plain Finish, 200 PK (1091)
- HERITAGE Clevis Pin, 1-3/8" x 4", MCS PL (CLP-1375-4000)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 20 PK (1520)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain Nylon, 3/4 in Length, 5 PK (3462511075)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z1654)
- ZORO SELECT Arch Barrel, 5/16"-18, 2 1/16 in Brl Lg, 1/2 in Brl Dia, Brass Bronze (Z5410)
- ZORO SELECT Arch Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z1616)
- ZORO SELECT Barrel Bolt, 5/16"-18, 1 in Brl Lg, 7/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z5040)
- ZORO SELECT Arch Barrel, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1608)
- ZORO SELECT Barrel Bolt, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z4725)
- MIDWEST FASTENER 3/4" Brl Lg, Steel Zinc, 12 PK (31662)
- Zoro Select Binding Barrels