Shop All Binding Barrels
Zoro Select
Binding Barrel, #8-32, 3 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 10 PK
Mfr # 5MA69
Zoro # G2556583
original price:
$6.69
10% off
new price: $5.99
/pk 10, $0.60/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Binding Posts
- Thread Size #8-32
- Material Aluminum
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 5MA69
- Zoro # G2556583
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #8-32 |
Barrel Length | 3 in |
Barrel Diameter | 13/64 in |
Screw Head Height | 0.063 in |
Dia./Thread Size | #8-32 |
Barrel Dia. | 13/64 in |
Screw Head Dia. | 13/32 in |
Barrel Thread Depth | 3/8 in |
Barrel Head Dia. | 13/32 in |
Barrel Head Height | 1/16 in |
Screw Thread Length | 1/4 in |
Outside Dia. | 13/64" |
Screw Head Diameter | 13/32 in |
Barrel Head Diameter | 13/32 in |
Screw Size | #8-32 |
Screw Minimum Thread Length | 1/4 in |
Screw Length | 1/4 in |
Description
Binding Post, Material Aluminum, Barrel Head Style Rivet, Screw Head Style Truss, Thread Size #8-32, Barrel Length 3 in, Barrel Diameter 13/64 in, Barrel Thread Depth 3/8 in, Barrel Drive Type No Drive, Screw Length 1/4 in, Screw Drive Style Slotted, Finish Plain, Barrel Head Diameter 0.406 in, Barrel Head Height 1/16 in, Includes Slotted Truss Head Screw, Made in North America No, Pack Size Small, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 900 PK (1436FPF)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK5 (WWG-LPCZ-250-1250)
- PORTER-CABLE Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, 0 Degrees, 2000 PK (PPN23075)
- HILLMAN Wing Nut, 5/16"-18, Stainless Steel (59545)
- ZORO SELECT Binding Barrel, #8-32, 4 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 5 PK (5MA72)
- ZORO SELECT Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA63)
- ZORO SELECT Binding Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA58)
- ZORO SELECT Binding Barrel Extension, #8-32, 1/2 in Brl Lg, 0.203 in Brl Dia, Aluminum Plain, 50 PK (5MB19)
- ZORO SELECT Arch Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1632)
- ZORO SELECT Arch Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z1650)
- ZORO SELECT Binding Barrel, M8-1.25, 40 mm Brl Lg, 15/32 in Brl Dia, 18-8 Stainless Steel Plain (Z1636MPAK)
- Zoro Select Binding Barrels