Shop All Binding Barrels
Download CAD Files
Zoro Select
Binding Barrel, #8-32, 2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK
Mfr # 5MA65
Zoro # G2720155
product price: $9.15
/pk 25, $0.37/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Binding Posts
- Thread Size #8-32
- Material Aluminum
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 5MA65
- Zoro # G2720155
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #8-32 |
Barrel Length | 2 in |
Barrel Diameter | 13/64 in |
Barrel Thread Depth | 3/8 in |
Barrel Dia. | 13/64 in |
Screw Thread Length | 1/4 in |
Screw Head Dia. | 13/32 in |
Screw Head Height | 0.063 in |
Barrel Head Height | 1/16 in |
Barrel Head Dia. | 13/32 in |
Dia./Thread Size | #8-32 |
Outside Dia. | 13/64" |
Barrel Head Diameter | 13/32 in |
Screw Size | #8-32 |
Screw Length | 1/4 in |
Screw Minimum Thread Length | 1/4 in |
Screw Head Diameter | 13/32 in |
Description
Binding Post, Material Aluminum, Barrel Head Style Rivet, Screw Head Style Truss, Thread Size #8-32, Barrel Length 2 in, Barrel Diameter 13/64 in, Barrel Thread Depth 3/8 in, Barrel Drive Type No Drive, Screw Length 1/4 in, Screw Drive Style Slotted, Finish Plain, Barrel Head Diameter 0.406 in, Barrel Head Height 1/16 in, Includes Slotted Truss Head Screw, Made in North America No, Pack Size Small, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 3/4"-10 Thrd Sz, 18-8 Stainless Steel (3585-12CN1125)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Galvanized, Round Head, 28 Degrees (S10DRGAL-FH)
- ARMOR COAT Flat Washer, Fits Bolt Size 5/8" , Steel Armor Coat Finish, 25 PK (UST237824)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1024-130)
- ZORO SELECT Binding Barrel, #8-32, 1/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA53)
- ZORO SELECT Binding Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA55)
- ZORO SELECT Binding Barrel, #8-32, 5 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 5 PK (5MA73)
- ZORO SELECT Binding Barrel, 3/8"-16, 2 1/2 in Brl Lg, 1/2 in Brl Dia, Stainless Steel Plain (Z1536)
- ZORO SELECT Barrel Bolt, #10-24, 2 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY91)
- ZORO SELECT Arch Barrel, #8-32, 1 3/16 in Brl Lg, 1/4 in Brl Dia, Brass Bronze (Z4874)
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MB88)
- Zoro Select Binding Barrels