Shop All Binding Barrels
Zoro Select
Binding Barrel, 1/2"-13, 3/4 in Brl Lg, 5/8 in Brl Dia, Stainless Steel Plain
Mfr # Z1542
Zoro # G2457281
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 1/2"-13
- Material 316 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # Z1542
- Zoro # G2457281
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 1/2"-13 |
Barrel Length | 3/4 in |
Barrel Diameter | 5/8 in |
Barrel Drive Size | 3/8 in |
Barrel Dia. | 5/8 in |
Barrel Head Height | 1/8 in |
Barrel Head Dia. | 1 1/8 in |
Drive Size | 3/8 in |
Dia./Thread Size | 1/2"-13 |
Barrel Thread Depth | 7/16 in |
Outside Dia. | 5/8" |
Barrel Head Diameter | 1 1/8 in |
Screw Drive Size | 3/8 in |
Dimensional Standards | AMPG 2000 SB.09 |
Description
Binding Post, Finish Plain, Material 316 Stainless Steel, Barrel Head Style Low Profile, Barrel Drive Type Internal Hex, Thread Size 1/2 In.-13, Barrel Length 3/4 in, Barrel Diameter 5/8 in, Barrel Thread Depth 7/16 in, Barrel Drive Size 3/8 in, Barrel Head Diameter 1 1/8 in, Barrel Head Height 1/8 in, Dimensional Standards AMPG 2000 SB.09, Made in North America Yes, Material Quality Standards ASTM A276, Pack Size Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4 in Hex Head Cap Screw, Black Oxide Steel, 1 1/4 in L, 100 PK (U04160.025.0125)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 10.9, Zinc Plated, 24 mm Ht, 100 PK (L12410.240.0001)
- ZORO SELECT Class 8.8, M8 Hex Head Cap Screw, Zinc Plated Steel, 200 mm L, 25 PK (M01200.080.0200)
- RED HEAD Epcon Mixing Nozzle, 10 in L, 1/2 in Dia. (A24S)
- ZORO SELECT Binding Barrel, 1/2"-13, 2 in Brl Lg, 5/8 in Brl Dia, 316 Stainless Steel Plain (Z1550)
- ZORO SELECT Binding Barrel, 1/2"-13, 1 3/4 in Brl Lg, 5/8 in Brl Dia, 316 Stainless Steel Plain (Z1548)
- ZORO SELECT Binding Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA55)
- ZORO SELECT Barrel Bolt, 5/16"-18, 1 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGR2)
- ZORO SELECT Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA90)
- ZORO SELECT Partition Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MB86)
- ZORO SELECT Barrel Bolt, #6-32, 1/2 in Brl Lg, 3/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGL9)
- Zoro Select Binding Barrels & Screws