Shop All Thermowells
Zoro Select
Bimetal Thermowell, Carbon Steel1/2 NPSM
Mfr # 24C478
Zoro # G4691827
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/2 NPSM
- Stem Length 6 in
- Process Connection 3/4 in MNPT
- Insertion Length 6 in
- Material Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 24C478
- Zoro # G4691827
- UPC # 190735433225
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1/2 NPSM |
Stem Length | 6 in |
Insertion Length | 6 in |
Socket Length | 6.5 in |
Shank Dia. | 0.5 in |
Bore Dia. | 0.26 in |
For Thermometer Thread Size | 1/2 in |
For Stem Length | 6 in |
Thread Size | 3/4 in |
For Stem Diameter | 1/4 in |
Description
Threaded Thermowell, Carbon Steel, Shank Type Stepped, 3/4 in MNPT, Insertion Length 6 in, For Stem Length 6 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Gauge MA-50-1-G1/4-MPA (MA-50-1-G1/4-MPA)
- UEI TEST INSTRUMENTS Digital Multimeter, 1000V (DM505)
- ZORO SELECT Banana Plug, 1500VAC, Black (5TWY6)
- SUBURBAN Optical Comparator 20 Power Lens (MV-14-20X)
- ZORO SELECT Industrial Thermowell, Brass, 1-1/4-18 (24C458)
- ZORO SELECT Industrial Thermowell, 304SS, 1-1/4-18 (24C508)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C518)
- ZORO SELECT Industrial Thermowell, 316SS, 1-1/4-18 (24C454)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C516)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C465)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM, Stem Length: 6 in (24C463)
- Zoro Select Thermowells