Shop All Thermowells
Zoro Select
Bimetal Thermowell, 316SS, 1/2 NPSM, Bore Dia.: 0.26 in
Mfr # 24C461
Zoro # G4704752
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/2 NPSM
- Stem Length 2.5 in
- Process Connection 3/4 in MNPT
- Insertion Length 2 1/2 in
- Material 316 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 24C461
- Zoro # G4704752
- UPC # 190735433058
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1/2 NPSM |
Stem Length | 2.5 in |
Insertion Length | 2 1/2 in |
Shank Dia. | 0.44 in |
Bore Dia. | 0.26 in |
Socket Length | 2.9 in |
For Stem Diameter | 1/4 in |
For Stem Length | 2 1/2 in |
Thread Size | 3/4 in |
For Thermometer Thread Size | 1/2 in |
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Straight, 3/4 in MNPT, Insertion Length 2 1/2 in, For Stem Length 2 1/2 in, Neck Extension 1 1/64 in, Food Safe No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L25100/DSM3512)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Response Time: 1 sec (13E398)
- FLIR Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F (TG267)
- MONARCH Sensor, Magnetic (6180-012)
- ZORO SELECT Industrial Thermowell, 316SS, 1-1/4-18 (24C454)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C467)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C469)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C518)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM, Stem Length: 6 in (24C463)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C473)
- ZORO SELECT Industrial Thermowell, 316SS, 5/8-18 UNF (24C479)
- Zoro Select Thermowells