Shop All Thermowells
Zoro Select
Bimetal Thermowell, 316SS, 1/2 NPSM
Mfr # 24C464
Zoro # G4671694
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/2 NPSM
- Stem Length 9 in
- Process Connection 3/4 in MNPT
- Insertion Length 9 in
- Material 316 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 24C464
- Zoro # G4671694
- UPC # 190735433089
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1/2 NPSM |
Stem Length | 9 in |
Insertion Length | 9 in |
Bore Dia. | 0.26 in |
Shank Dia. | 0.5 in |
Socket Length | 9.5 in |
Thread Size | 3/4 in |
For Stem Diameter | 1/4 in |
For Thermometer Thread Size | 1/2 in |
For Stem Length | 9 in |
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Stepped, 3/4 in MNPT, Insertion Length 9 in, For Stem Length 9 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (00315A2)
- HOBO Water Level 13 Data Logger (U20L-04)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 200 psi, 1/4 NPT Back Conn, Glycerin Filled (40-310-200-psi)
- POMONA ELECTRONICS Double Binding Posts, 30VAC/60VDC, Black (4243-0)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C473)
- ZORO SELECT Industrial Thermowell, 316SS, 1-1/4-18 (24C454)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C518)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM, Bore Dia.: 0.26 in (24C461)
- ZORO SELECT Industrial Thermowell, Lagging, 316SS (24C482)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C513)
- WINTERS Threaded Thermowell, Straight Shank (TBR650-2-ST)
- Zoro Select Thermowells