Shop All Thermowells
Zoro Select
Bimetal Thermowell, 304SS, 1/2 NPSM
Mfr # 24C518
Zoro # G4690007
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/2 NPSM
- Stem Length 18 in
- Process Connection 3/4 in MNPT
- Insertion Length 18 in
- Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 24C518
- Zoro # G4690007
- UPC # 190735433607
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1/2 NPSM |
Stem Length | 18 in |
Insertion Length | 18 in |
Bore Dia. | 0.26 in |
Socket Length | 18.25 in |
Shank Dia. | 0.5 in |
For Thermometer Thread Size | 1/2 in |
Thread Size | 3/4 in |
For Stem Diameter | 1/4 in |
For Stem Length | 18 in |
Description
Threaded Thermowell, 304 Stainless Steel, Shank Type Stepped, 3/4 in MNPT, Insertion Length 18 in, For Stem Length 18 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Metal Expansion Dual Wrist Strap (19859)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 12', 4mm Maroon Fabric Band (WB2643)
- BAKER INSTRUMENTS B51000 Digital Pressure Gauge, 0 to 1000 psi (B51000)
- TSI ALNOR Hood & Frame Kit, 2 Ft X 4 FT (801201)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C465)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C469)
- ZORO SELECT Industrial Thermowell, 316SS, 1-1/4-18 (24C450)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C467)
- ZORO SELECT Industrial Thermowell, Brass, 1-1/4-18 (24C458)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM, Bore Dia.: 0.26 in (24C461)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C464)
- Zoro Select Thermowells