Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 5 In Dial, 50 to 550F
Mfr # 1NGC7
Zoro # G0375112
original price:
$57.92
18% off
new price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 12 in
Product Information
- Brand Zoro Select
- MFR # 1NGC7
- Zoro # G0375112
- UPC # 190735403204
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 12 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | Limited 3 yr |
Dial Diameter | 5 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 3 yr |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, Stem Length 12 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA INSTRUMENT 2.5" Type 233.53 100PSI Gauge - 1/4" NPT LM Stainless Steel (9833574)
- SSI Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Plastic, Black (MG-500-A-9V-R)
- STARRETT Level (98-18)
- TRANSFORMING TECHNOLOGIES ESD Safe Microscope Cover, White (MC1221W)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGC8)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC4)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFZ6)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ5)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFY1)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFZ9)
- DIGI-SENSE SS Bimetal Pocket Thermom, 1.75" Dial, 8 (08080-80)
- Zoro Select Dial Thermometers