Shop All Dial Thermometers
Zoro Select
Bimetal Thermom, 5 In Dial, 50 to 550F
Mfr # 1NGC2
Zoro # G2368037
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 6 in
Product Information
- Brand Zoro Select
- MFR # 1NGC2
- Zoro # G2368037
- UPC # 190735403150
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 6 in |
Manufacturers Warranty Length | Limited 3 yr |
Stem Dia. | 1/4 in |
Thread Size | 1/2 in |
Dial Diameter | 5 in |
Manufacturer Warranty Length | 3 yr |
Stem Diameter | 0.25 in |
Description
Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROMPTON 0-500A AMP AMMETER (016-01AA-ECSF)
- WIKA Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (113.13.15.30.B)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Silver (PFQ1229)
- ASHCROFT Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 100"H20)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD1)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGB7)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ1)
- ZORO SELECT Bimetal Thermom, 2 In Dial, -20 to 120F, Stem Dia.: 1/4 in (1NFW8)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F, Stem Length: 4 in (1NFY8)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGA8)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0465)
- Zoro Select Dial Thermometers